Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays
TBL-48-DDA
Diversified Electronics Relays
Time Delay Relay Flasher (Relay
MFG Item Number
TBL-48-DDA
This item cannot be canceled or returned
Description
Time Delay Relay Flasher (Relay
Specifications
Specifications
| Manufacturer Part Number |
TBL-48-DDA |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Time Delay Relay Flasher (Relay Output) |
| Operation |
Flasher |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Status Indicator |
LED |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
DIP Switch |
| Timing Range |
0.1 Min-102.3 Min |
| Max Time |
102.3 Min |
| Coil Voltage |
48 VDC |
| Nominal Coil Voltage |
48 VDC |
| DC Voltage |
48 VDC |
| Termination |
8 Pin |
| Approvals |
CSA, cURus |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
TBL-48-DDA
Diversified Electronics Relays