TBM12PCR-LI
Blackburn, a T & B Brand Electric Power Tools, LI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TBM12PCR-LI

Blackburn, a T & B Brand Electric Power Tools, LI Series

TBM12PCR-LI

Blackburn, a T & B Brand Electric Power Tools, LI Series
LI 12 TON OPEN CRIMP TOOL
MFG Item Number
TBM12PCR-LI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, LI Series
Item #
TBM12PCR-LI
LI 12 TON OPEN CRIMP TOOL

LI Series Information


Specifications

Specifications
Manufacturer Part Number TBM12PCR-LI
Manufacturer Blackburn, a T & B Brand
Product Series LI
Family Series Blackburn, a T & B Brand Electric Power Tools, LI Series
Description 12-Ton Lithium-Ion Battery Open Crimp tool for crimping 8-750 kcmil Cu/Al Connectors. Dimensions 17 inch high x 3.6 inch wide x 11.3 inch High. Includes 18 V DC, 5.0 Ah Battery. Weight 16.3 pounds with Battery.
Head Type Open Head
Crimping Force 24,000 lbs
Cable Capacity (Cu) 8 AWG-750 kcmil
Cable Capacity (Al) 8 AWG-750 kcmil
Dieless No
Power Source 14.4 V 3.0 Ah Li-Ion Battery
Net Weight 26.155 lbs
Gross Weight 30.7 lbs