LI Series Information
| Manufacturer Part Number | TBM15CR-LI |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | LI |
| Family Series | Blackburn, a T & B Brand Electric Power Tools, LI Series |
| Description | 15-Ton Lithium-Ion Battery Closed Crimp Tool for Crimping 8-1500 kcmil Copper, 10-1250 kcmil Aluminum Connectors. 23.5 inch high x 3.5 inch wide x 10.5 inch high. Includes 18 V DC, 5.0 Ah Battery. Weight 19.8 pounds with Battery. |
| Head Type | Closed Head |
| Crimping Force | 30,000 lbs |
| Cable Capacity (Cu) | 8 AWG-1,500 kcmil |
| Cable Capacity (Al) | 10 AWG-1,250 kcmil |
| Dieless | Yes |
| Power Source | 14.4 V 3.0 Ah Li-Ion Battery |
| Net Weight | 39.88 lbs |
| Gross Weight | 39.88 lbs |