LI Series Information
| Manufacturer Part Number | TBM62CR-LI |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | LI |
| Family Series | Blackburn, a T & B Brand Electric Power Tools, LI Series |
| Description | 6-Ton Lithium-Ion Battery Powered Inline Closed Crimp Tool for Crimping 8-600 kcmil Copper, 8-400 kcmil Aluminum Connectors. 15.8 inch long x 3.3 inch wide x 4.5 inch high. 18 VDC, 5.0 Ah Battery. Weight 5.9 pounds with Battery. |
| Head Type | Closed Head |
| Crimping Force | 12,000 lbs |
| Cable Capacity (Cu) | 8 AWG-600 kcmil |
| Cable Capacity (Al) | 8 AWG-400 kcmil |
| Dieless | Yes |
| Head Rotation (Degrees) | 180 ° |
| Power Source | 14.4 V 3.0 Ah Li-Ion Battery |
| Net Weight | 15.445 lbs |
| Gross Weight | 15.445 lbs |