LI Series Information
| Manufacturer Part Number | TBM6PCR-LI |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | LI |
| Family Series | Blackburn, a T & B Brand Electric Power Tools, LI Series |
| Description | 6-Ton Lithium-Ion Battery Powered Open Crimp Tool for Crimping 8-600 kcmil Copper, 8-400 kcmil Aluminum Connectors, Dimensions 13.7 inch long x 3.3 inch wide x 10.6 inch High, Includes 18 V Makita Battery. Weight with Battery 8.3 lbs. |
| Head Type | Open Head |
| Crimping Force | 12,000 lbs |
| Cable Capacity (Cu) | 8 AWG-600 kcmil |
| Cable Capacity (Al) | 8 AWG-400 kcmil |
| Dieless | Yes |
| Power Source | 14.4 V 3.0 Ah Li-Ion Battery |
| Net Weight | 25 lbs |
| Gross Weight | 24.88 lbs |