TBM6UCR-LI
Blackburn, a T & B Brand Electric Power Tools, LI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TBM6UCR-LI

Blackburn, a T & B Brand Electric Power Tools, LI Series

TBM6UCR-LI

Blackburn, a T & B Brand Electric Power Tools, LI Series
LI INLINE 6TON OPEN OD CRIMP TOOL
MFG Item Number
TBM6UCR-LI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, LI Series
Item #
TBM6UCR-LI
LI INLINE 6TON OPEN OD CRIMP TOOL

LI Series Information


Specifications

Specifications
Manufacturer Part Number TBM6UCR-LI
Manufacturer Blackburn, a T & B Brand
Product Series LI
Family Series Blackburn, a T & B Brand Electric Power Tools, LI Series
Description 6-Ton Lithium-Ion Battery Powered Inline Open OD Crimp Tool for Crimping 8-300 kcmil Copper, 8-4/0 kcmil Aluminum Connectors. 22 x 3.5 x 4.5 inch. Weight 8.75 pounds with Battery. 14.4 VD, 3.0 Ah
Head Type Open Head
Crimping Force 12,000 lbs
Cable Capacity (Cu) 8 AWG-300 kcmil
Cable Capacity (Al) 8 AWG-300 kcmil
Dieless Yes
Head Rotation (Degrees) 180 °
Power Source 14.4 V 3.0 Ah Li-Ion Battery
Net Weight 25 lbs
Gross Weight 22.27 lbs