TBU-48-DPA
Diversified Electronics Relays, TBU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TBU-48-DPA

Diversified Electronics Relays, TBU Series

TBU-48-DPA

Diversified Electronics Relays, TBU Series
Time Delay Relay Programmable Time
MFG Item Number
TBU-48-DPA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TBU Series
Item #
TBU-48-DPA
Time Delay Relay Programmable Time

TBU Series Information

Specifications

Specifications
Manufacturer Part Number TBU-48-DPA
Manufacturer Diversified Electronics
Product Series TBU
Family Series Diversified Electronics Relays, TBU Series
Description Time Delay Relay Programmable Time Delay Relay (Relay Output)
Operation Multi-Function
Contacts SPDT
Mounting Plug-In, Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Coil Voltage 48 VDC
Nominal Coil Voltage 48 VDC
DC Voltage 48 VDC
Termination 11 Pin
Approvals CSA, cURus
Net Weight 0.35 lbs
Gross Weight 0.35 lbs