Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TBWE-18 Killark Terminal Blocks, TERM BLOCK 18 CIRCUITS
TBWE-18 Killark Terminal Blocks, TERM BLOCK 18 CIRCUITS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TBWE-18 |
| Manufacturer |
Killark |
| Family Series |
Killark Terminal Blocks |
| Description |
TERM BLOCK 18 CIRCUITS |
| Number of Circuits |
18 |
| Current Rating |
50 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
8 AWG |
| CSA Voltage |
600 VAC |
| Mounting |
Panel |
| Approvals |
TBWE |
| Net Weight |
0.798 lbs |
| Gross Weight |
0.798 lbs |
TBWE-18
Killark Terminal Blocks