Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TBWE-9 Killark Terminal Blocks, TERMINAL BLK 9 PT
TBWE-9 Killark Terminal Blocks, TERMINAL BLK 9 PT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TBWE-9 |
| Manufacturer |
Killark |
| Family Series |
Killark Terminal Blocks |
| Description |
TERMINAL BLK 9 PT |
| Number of Circuits |
9 |
| Current Rating |
50 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
8 AWG |
| CSA Voltage |
600 VAC |
| Mounting |
Panel |
| Approvals |
TBWE |
| Net Weight |
0.399 lbs |
| Gross Weight |
0.399 lbs |
TBWE-9
Killark Terminal Blocks