Series Information
| Manufacturer Part Number | TC-050NB028 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Cable Entries |
| Description | CG 1/2in.NPT NO INSERT |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.126 " |
| Type | Cable Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | Yes |
| Comments | ClassI/II Division 2, Class 1 Zone 1, Zone 21 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |