Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Thermostats, TC-1100 Series
TC-1101
Schneider Thermostats, TC-1100 Series
Thermostat SPDT 55-85F W/INSERTS
This item cannot be canceled or returned
Description
Thermostats, TC-1100 Series
Thermostat SPDT 55-85F W/INSERTS
TC-1100 Series Information
For low or line voltage on‑off control of fan coils, fans motor starters, contactors, two‑position electric actuators.
Specifications
Specifications
| Manufacturer Part Number |
127439 |
| Manufacturer |
Schneider |
| Product Series |
TC-1100 |
| Family Series |
Schneider Thermostats, TC-1100 Series |
| Description |
Thermostat SPDT 55-85F W/INSERTS FOR -400, 404 |
| Power Method |
120 VAC, 24 VAC, 240 VAC |
| Display |
Set Dial |
| Application |
Line Voltage |
| Stages |
3 Heat/3 Cool |
| Color |
Beige |
| Changeover |
Manual |
| Programmability |
Non-Programmable |
| Wi-Fi Enabled |
No |
| Terminal Designations |
R, C |
| Temp Setting Range |
55-85 °F |
| Onboard Occupancy Sensor |
No |
| Approvals |
CSA, UL |
| Comments |
SPDT snap action, Color-coded 6 in. leads |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
TC-1101
Schneider Thermostats, TC-1100 Series