Steel City Series Information
| Manufacturer Part Number | TC112A |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Steel City |
| Family Series | Thomas & Betts Fittings, Steel City Series |
| Description | Hardware |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |