Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Thermostats, TC-1151 Series
TC-1151
Schneider Thermostats, TC-1151 Series
Thermostat TWO STAGE SPDT 55-85F
This item cannot be canceled or returned
Description
Thermostats, TC-1151 Series
Thermostat TWO STAGE SPDT 55-85F
TC-1151 Series Information
- Fixed switch differential
- Adjustable staging differential
- Dial stop pins to limit dial range
For on‑off control applications requiring sequenced switching of two heating devices or two cooling devices.
Specifications
Specifications
| Manufacturer Part Number |
127466 |
| Manufacturer |
Schneider |
| Product Series |
TC-1151 |
| Family Series |
Schneider Thermostats, TC-1151 Series |
| Description |
Thermostat TWO STAGE SPDT 55-85F |
| Power Method |
120 VAC, 24 VAC, 240 VAC |
| Display |
Set Dial |
| Application |
Multipurpose |
| Stages |
3 Heat/3 Cool |
| Color |
Beige |
| Changeover |
Manual |
| Programmability |
Non-Programmable |
| Wi-Fi Enabled |
No |
| Terminal Designations |
R, C |
| Temp Setting Range |
55-85 °F |
| Onboard Occupancy Sensor |
No |
| Approvals |
UL |
| Comments |
Two Stage 2 SPDT |
| Net Weight |
0.805 lbs |
| Gross Weight |
1.13 lbs |
TC-1151
Schneider Thermostats, TC-1151 Series