Series Information
| Manufacturer Part Number | TC-20PK4 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series Type TC plug fuse, plug fuse, time delay, packaging quantity 4, 20 A, 125 Vac, 10 kAIC interrupt rating, threaded mount, duel element, plastic body, brass thread, edison base, spring-loaded design, 1.16 in diameter |
| Fuse Type | Plug |
| Current Rating | 20 A |
| AC Voltage | 125 VAC |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Plug Type |
| Approvals | CSA |
| Net Weight | 0.046 lbs |
| Gross Weight | 0.046 lbs |