Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Thermostats, TC-5231 Series
TC-5231
Schneider Thermostats, TC-5231 Series
Low Temp Duct Stat Auto Reset 34_60F
This item cannot be canceled or returned
Description
Thermostats, TC-5231 Series
Low Temp Duct Stat Auto Reset 34_60F
TC-5231 Series Information
Specifications
Specifications
| Manufacturer Part Number |
127539 |
| Manufacturer |
Schneider |
| Product Series |
TC-5231 |
| Family Series |
Schneider Thermostats, TC-5231 Series |
| Description |
Low Temp Duct Stat Auto Reset 34_60F |
| Phase |
1 |
| Current Rating |
17 A |
| Operating Temperature |
35-60 °F |
| Watertight |
No |
| Explosion Proof |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.265 lbs |
TC-5231
Schneider Thermostats, TC-5231 Series