Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Thermostats, TC-5241 Series
TC-5241
Schneider Thermostats, TC-5241 Series
Low Limit, Man. Reset 20ft. Elem.
This item cannot be canceled or returned
Description
Thermostats, TC-5241 Series
Low Limit, Man. Reset 20ft. Elem.
TC-5241 Series Information
Specifications
Specifications
| Manufacturer Part Number |
127543 |
| Manufacturer |
Schneider |
| Product Series |
TC-5241 |
| Family Series |
Schneider Thermostats, TC-5241 Series |
| Description |
Low Limit, Man. Reset 20ft. Elem. 34/60F, 1-16C (5F/3C Diff) |
| Phase |
1 |
| Current Rating |
17 A |
| Operating Temperature |
35-60 °F |
| Watertight |
No |
| Explosion Proof |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.115 lbs |
| Gross Weight |
1.25 lbs |
TC-5241
Schneider Thermostats, TC-5241 Series