TC-53516-3S
Acme Electric Transformers, TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC-53516-3S

Acme Electric Transformers, TC Series

TC-53516-3S

Acme Electric Transformers, TC Series
TFMR 1PH 10KVA 240X480-120/240
Item Number
TC-53516-3S
MFG Item Number
TC535163S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, TC Series
Item #
TC-53516-3S
TFMR 1PH 10KVA 240X480-120/240

TC Series Information

  • General Purpose Transformer
  • Distribution Type
  • Single Phase
  • Enclosed
  • NEMA Rating: NEMA 3R
General purpose, distribution‑type transformers are ideal for a variety of industrial or commercial settings. Enclosed with a resin‑based structure to prevent moisture from harming the transformer.

Specifications

Specifications
Manufacturer Part Number TC535163S
Manufacturer Acme Electric
Product Series TC
Family Series Acme Electric Transformers, TC Series
Description Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 10kVA, Copper Windings
Phase 1
Type Distribution
VA Rating 10,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 120 lbs
Gross Weight 143 lbs