Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TC-D9 Fuji Miscellaneous, Terminal Converter for V8 and DU-10,
TC-D9 Fuji Miscellaneous, Terminal Converter for V8 and DU-10,
This item cannot be canceled or returned
Description
Terminal Converter for V8 and DU-10,
Specifications
Specifications
| Manufacturer |
Fuji |
| Family Series |
Fuji Miscellaneous |
| Manufacturer Part Number |
TC-D9 |
| Description |
Terminal Converter for V8 and DU-10, RS422/485 Terminal Block Type for V8/TS |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.155 lbs |