TC-LCDC-8A-24VDC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC-LCDC-8A-24VDC

Pepperl Fuchs Counters

TC-LCDC-8A-24VDC

Pepperl Fuchs Counters
ounter/Timer/Tachometer, 18-30Vdc,
Item Number
TC-LCDC-8A-24VDC
MFG Item Number
70103127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
TC-LCDC-8A-24VDC
ounter/Timer/Tachometer, 18-30Vdc,

Series Information

Specifications

Specifications
Manufacturer Part Number 70103127
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Counters
Description ounter/Timer/Tachometer, 18-30Vdc, 8 Digit Display, 70103127
Nominal Voltage 24 VDC
Voltage 18-30 VDC
Outputs Analog
Display Type LCD - Dual Color
Display Size 1 Line, 8 Digit
Function Counter, Timer
Termination Screw Terminals
Mounting Panel Mount
Protection Rating IP65
Approvals CE
Net Weight 0.7143 lbs
Gross Weight 0.7143 lbs