Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
TC100
Eaton's Bussmann series Fuses
100AMP 660V AC / 350V DC BS88 FUSE
This item cannot be canceled or returned
Description
100AMP 660V AC / 350V DC BS88 FUSE
Specifications
Specifications
| Manufacturer Part Number |
TC100 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, low voltage, 100 A, AC 660 V, DC 350 V, BS88/B1, 26 x 137 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
100 A |
| AC Voltage |
690 VAC |
| DC Voltage |
350 VDC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
0.2707 lbs |
| Gross Weight |
0.2707 lbs |
TC100
Eaton's Bussmann series Fuses