Series Information
| Manufacturer Part Number | TC101 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 50mm 1.98 Inches, Width of 12.7mm 0.50 Inches, Height of 3.2mm 0.126 Inches, Screw Mounting Method, 10 Screw |
| Mounting | Screw |
| Screw Size | 10 |
| Color | Natural |
| Height | 8.1 " |
| Width | 11.1 " |
| Depth | 18.5 " |
| Material | Nylon |
| Comments | Single Bundle Mounting |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |