TC103
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC103

Thomas & Betts Cable Tie Mounts

TC103

Thomas & Betts Cable Tie Mounts
MOUNTING BASE 3X.62IN NAT NYL SCREW
MFG Item Number
TC103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
TC103
MOUNTING BASE 3X.62IN NAT NYL SCREW

Series Information

Specifications

Specifications
Manufacturer Part Number TC103
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 79mm 3.11 Inches, Width of 15.8mm 0.622 Inches, Height of 5.1mm 0.201 Inches, Screw Mounting Method, Bulk Pack
Mounting Screw
Color Natural
Height 8.1 "
Width 11.1 "
Depth 18.5 "
Material Nylon
Comments Single Bundle Mounting
Net Weight 0.01 lbs
Gross Weight 0.01 lbs