Series Information
| Manufacturer Part Number | TC105 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Aluminum Mounting Plate, for Temperatures up to 450 Degrees Celsius 842 F, Weather and Ultraviolet Resistant, Length of 25.4mm 1.0 Inches, Width of 13.2mm 0.519 Inches, Height of 3.8mm 0.149 Inches, Screw Mounting With 10 Screw, Bulk Pack |
| Mounting | Adhesive |
| Screw Size | 10 |
| Color | Chrome |
| Height | 5.9 " |
| Width | 4.4 " |
| Depth | 7.9 " |
| Material | Aluminum |
| Comments | Mounting Plate |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |