Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TC106 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Right-Angle Bundle Support, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 25.4mm 1.0 Inches, Width of 19.1mm 0.75 Inches, Height of 25.4mm 1.0 Inches, Two Screw Mounting Method, 4 Screw, Mounting Hole Size of 3.3mm |
| Mounting | Screw |
| Screw Size | 4 |
| Color | Natural |
| Height | 7.3 " |
| Width | 8.4 " |
| Depth | 16.3 " |
| Material | Nylon |
| Comments | Right Angle Bundle Support |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.01 lbs |