Series Information
| Manufacturer Part Number | TC1104 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Multiple Bundle Mounting Strip, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 139mm 5.5 Inches, Width of 12.7mm 0.50 Inch, Thickness of 3.17mm 0.125 Inch, Two-Screw Mounting Method, 6 Screw, Maximum Tie Width 4.82mm |
| Mounting | Screw |
| Screw Size | 6 |
| Color | Natural |
| Height | 5.5 " |
| Width | 0.5 " |
| Depth | 0.19 " |
| Material | Nylon |
| Comments | Multiple Bundle Mounting |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |