Series Information
| Manufacturer Part Number | TC1105 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Multiple Bundle Mounting Strip, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 171.45mm 6.75 Inches, Width of 12.7mm 0.50 Inches, Thickness of 3.17mm 0.125 Inches, Two-Screw Mounting Method, 6 Screw |
| Mounting | Screw |
| Screw Size | 6 |
| Color | Natural |
| Height | 6.75 " |
| Width | 0.5 " |
| Depth | 0.19 " |
| Material | Nylon |
| Comments | Multiple Bundle Mounting |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |