Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TC117R200W Post Glover Braking Resistors, Resistor, 117Ohms, 200Watts
MFG Item Number
TC117R200W
TC117R200W Post Glover Braking Resistors, Resistor, 117Ohms, 200Watts
MFG Item Number
TC117R200W
This item cannot be canceled or returned
Description
Braking Resistors, Series
Resistor, 117Ohms, 200Watts
Specifications
Specifications
| Manufacturer Part Number |
TC117R200W |
| Manufacturer |
Post Glover |
| Family Series |
Post Glover Braking Resistors |
| Description |
Resistor, 117Ohms, 200Watts |
| Ohms |
117 Ohm |
| Wattage |
200 W |
| Net Weight |
1.08 lbs |
| Gross Weight |
1.08 lbs |
TC117R200W
Post Glover Braking Resistors