Series Information
| Manufacturer Part Number | TC119A-RT |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | Compression Connector, Raintight, Conduit Size 3-1/2 Inches, Material Steel, For use with EMT Conduit |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3-1/2 " |
| Hub Size | 3-1/2 " |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Rain Tight |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 2.13 lbs |
| Gross Weight | 2.13 lbs |