TC120
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC120

Thomas & Betts Cable Tie Mounts

TC120

Thomas & Betts Cable Tie Mounts
RIVET-MOUNTED BASE .75X.5IN YEL NYL
MFG Item Number
TC120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Series
Item #
TC120
RIVET-MOUNTED BASE .75X.5IN YEL NYL

Series Information

Specifications

Specifications
Manufacturer Part Number TC120
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Rivet-Mounted Base, Yellow Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Length of 19.1mm 0.75 Inches, Width of 12.7mm 0.50 Inches, Height of 15mm 0.59 Inches, Rivet Mounted, 8 Clearance Hole up to 4.9 mm 0.173 Inches
Mounting Rivet
Color Yellow
Height 11 "
Width 11 "
Depth 13.2 "
Material Nylon
Net Weight 0.001 lbs
Gross Weight 0.001 lbs