Series Information
| Manufacturer Part Number | TC140 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Saddle Support Mounting Base, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 14.29mm 0.563 Inches, Width of 8.73mm 0.344 Inches, Height of 6.75mm 0.266 Inches, Mount with 4 Screw, Bulk Pack |
| Mounting | Screw |
| Screw Size | 4 |
| Color | Natural |
| Height | 1.25 " |
| Width | 5 " |
| Depth | 12 " |
| Material | Nylon |
| Comments | Saddle Support |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |