Series Information
| Manufacturer Part Number | TC141-NDT |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Detectable Saddle Support Mounting Base, Detectable Blue Nylon, Length of 17.02mm 0.67 Inches, Width of 11.1mm 0.43 Inches, Height of 8.38mm 0.33 Inches, Screw Mounting Method, 6 Pan Head Screw, Mounting Hole Size of 3.8mm 0.15 Inches, Bulk Pack |
| Mounting | Screw |
| Screw Size | 4 |
| Color | Blue |
| Height | 1 " |
| Width | 9 " |
| Depth | 12 " |
| Material | Nylon |
| Comments | Saddle Support |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |