TC142-NDT
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC142-NDT

Thomas & Betts Cable Tie Mounts

TC142-NDT

Thomas & Betts Cable Tie Mounts
SADDLE SPRT BASE .9X.5IN DETEC NYL
MFG Item Number
TC142-NDT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
TC142-NDT
SADDLE SPRT BASE .9X.5IN DETEC NYL

Series Information

Specifications

Specifications
Manufacturer Part Number TC142-NDT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Saddle Support Mounting Base, Detectable Blue Nylon, Length of 23.4mm 0.92 Inch, Width of 14.2mm 0.56 Inch, Height of 10.67mm 0.42 Inch, Screw Mounting Method, 10 Pan Head Screw, Mounting Hole Size of 5.2mm 0.20 Inch, Bulk Pack
Mounting Screw
Screw Size 10
Color Blue
Height 3 "
Width 12 "
Depth 15 "
Material Nylon
Comments Saddle Support
Net Weight 0.01 lbs
Gross Weight 0.01 lbs