Series Information
| Manufacturer Part Number | TC142X |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Saddle Support Mounting Base, Heat Stabilized Black Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 23.42mm 0.922 Inches, Width of 14.29mm 0.563 Inches, Height of 10.72mm 0.422 Inches, Mount with 10 Screw, Bulk Pack |
| Mounting | Screw |
| Screw Size | 10 |
| Color | Black |
| Height | 3 " |
| Width | 12 " |
| Depth | 15 " |
| Material | Nylon |
| Comments | Saddle Support |
| Net Weight | 0.004 lbs |
| Gross Weight | 0.004 lbs |