TC150127NB
Appleton Cable Entries, TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC150127NB

Appleton Cable Entries, TC Series

TC150127NB

Appleton Cable Entries, TC Series
NKL BRS TRAY CABLE FTG 150NPT
MFG Item Number
TC150127NB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, TC Series
Item #
TC150127NB
NKL BRS TRAY CABLE FTG 150NPT

TC Series Information

  • Guarantees code compliance by satisfying the requirements of NEC article 501.10(B)(1)
  • The unique use of the seal insert, enables each gland size to terminate the widest range available in a single hub size
  • Continuous operating temperature: ‑60 C to 110 C (‑76 F to 230 F)
  • Jacket sealing technique: compensating displacement seal
  • Sealing area(s): cable outer jacket
  • Aluminum 1/2", 3/4" and 1" connectors are supplied with zinc plated steel locknut
Appleton TC Cable Connectors are suitable for use with type (TC) tray cable and flex cord in ordinary, wet and hazardous locations including Class I, Division 2 (where permitted by code), Class I, Zone 1 AEx e and Ex e (where permitted by code). They offer ingress protection to NEMA 4X and IP66/67/68.

Specifications

Specifications
Manufacturer Part Number TC150127NB
Manufacturer Appleton
Product Series TC
Family Series Appleton Cable Entries, TC Series
Description Tray Cable Connector, Type Straight, Hub Size 1-1/2 Inch, Cable Type Tray Cable, Cable Size 0.92 to 1.1 Inch Insert, 1.1 to 1.27 Inch No Insert, Diameter 2.21 Inch, Length 2.21 Inch, Constructional Feature Explosionproof, Material Electroless Nickel
Hub Size 1-1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 1.1-1.27 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals ATEX, CSA, UL
Protection Rating IP66, IP67, IP68
Net Weight 0.3088 lbs
Gross Weight 1.15 lbs