TC150X150A
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC150X150A

Thomas & Betts Cable Tie Mounts

TC150X150A

Thomas & Betts Cable Tie Mounts
4WAY MTG BASE 1.5X1.5IN NAT NYL ADH
MFG Item Number
TC150X150A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
TC150X150A
4WAY MTG BASE 1.5X1.5IN NAT NYL ADH

Series Information

Specifications

Specifications
Manufacturer Part Number TC150X150A
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Length of 38.1mm 1.5 Inches, Width of 38.1mm 1.5 Inches, Height of 7.4mm 0.290 Inches, Self-Adhesive/Screw Mounting Method, 8 Screw, Mounting Hole Size of
Mounting Adhesive
Color Natural
Height 14 "
Width 2 "
Depth 22 "
Material Nylon
Comments Large 4-Way Base
Net Weight 0.01 lbs
Gross Weight 0.01 lbs