Series Information
| Manufacturer Part Number | TC150X150AX |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way Mounting Base, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Length of 38.1mm 1.5 Inches, Width of 38.1mm 1.5 Inches, Height of 7.4mm 0.290 Inches, Self-Adhesive/Screw Mounting Method, 8 Screw, Mounting Hole Size of 4.3mm |
| Mounting | Adhesive, Screw |
| Screw Size | 8 |
| Color | Black |
| Height | 14 " |
| Width | 2 " |
| Depth | 22 " |
| Material | Nylon |
| Comments | Large 4-Way Base |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |