Series Information
| Manufacturer Part Number | TC150X150L |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 38.1mm 1.5 Inches, Width of 38.1mm 1.5 Inches, Height of 7.4mm 0.290 Inches, Screw/Glue Mounting Method, 8 Screw, Mounting Hole Size of 4.3mm 0.169 |
| Mounting | Screw |
| Screw Size | 8 |
| Color | Natural |
| Height | 6 " |
| Width | 1 " |
| Depth | 12 " |
| Material | Nylon |
| Comments | Large 4-Way Base |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |