Series Information
| Manufacturer Part Number | TC214SC |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | Connector, Non-Insulated Compression, Conduit Size 1-1/4 Inch, Length 1-13/16 Inch, Width 1-27/32 Inch, Die Cast Zinc, For use with EMT Conduit |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1-1/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Concrete Tight |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |