Series Information
| Manufacturer Part Number | TC342 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 28.6mm 1.13 Inches, Width of 28.6mm 1.13 Inches, Height of 5.7mm 0.22 Inches, Two-Component Glue Mounting Method, Bulk Pack |
| Mounting | Adhesive |
| Color | Natural |
| Height | 0.1 " |
| Width | 14 " |
| Depth | 20 " |
| Material | Nylon |
| Comments | Two Way Mounting Base |
| Net Weight | 0.007 lbs |
| Gross Weight | 0.007 lbs |