Series Information
| Manufacturer Part Number | TC342A |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Length of 28.6mm 1.13 Inches, Width of 28.6mm 1.13 Inches, Height of 6.4mm 0.25 Inches, Self-Adhesive Mounting Method, Bulk Pack |
| Mounting | Adhesive |
| Color | Natural |
| Height | 0.1 " |
| Width | 14 " |
| Depth | 20 " |
| Material | Nylon |
| Comments | Two Way Detachable Mounting Base |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |