Series Information
| Manufacturer Part Number | TC344 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 19mm 0.75 Inches, Width of 19mm 0.75 Inches, Height of 4.9mm 0.19 Inches, Two-Component Glue/Screw Mounting Method, Bulk Pack |
| Mounting | Adhesive |
| Color | Natural |
| Height | 10 " |
| Width | 1 " |
| Depth | 10 " |
| Material | Nylon |
| Comments | Four Way Mounting Base |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |