Series Information
| Manufacturer Part Number | TC344AX |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way Adhesive Mounting Base, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Weather and UV Resistant, Length of 19mm 0.75 Inches, Width of 19mm 0.75 Inches, Height of 4.9mm 0.19 Inches, Self-Adhesive Mounting Method, Bulk Pack |
| Mounting | Adhesive |
| Color | Black |
| Height | 0.1 " |
| Width | 10 " |
| Depth | 12 " |
| Material | Nylon |
| Comments | Four Way Mounting Base |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |