Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TC345AX |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way Adhesive Mounting Base, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Weather and UV Resistant, Length of 28.6mm 1.13 Inches, Width of 28.6mm 1.13 Inches, Height of 5.7mm 0.22 Inches, Self-Adhesive Mounting Method, Bulk |
| Mounting | Adhesive |
| Color | Black |
| Height | 0.1 " |
| Width | 14 " |
| Depth | 20 " |
| Material | Nylon |
| Comments | Four Way Mounting Base |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |