Series Information
| Manufacturer Part Number | TC347 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way and Two-Way Mounting Base With Open Leg Design, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 28.6mm 1.13 Inches, Width of 28.6mm 1.13 Inches, Height of 8.5mm 0.33 Inches, Screw Mounting Method or |
| Mounting | Adhesive |
| Color | Natural |
| Height | 9.5 " |
| Width | 13.4 " |
| Depth | 21 " |
| Material | Nylon |
| Comments | Four Way Mounting Base |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |