Series Information
| Manufacturer Part Number | TC347A-NDT |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way and Two-Way Mounting Base With Open Leg Design, Detectable Blue Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Length of 28.6mm 1.13 Inches, Width of 28.6mm 1.13 Inches, Height of 8.7mm 0.34 Inches,Self-Adhesive Mounting Method, |
| Mounting | Adhesive |
| Color | Blue |
| Height | 14 " |
| Width | 1 " |
| Depth | 20 " |
| Material | Nylon |
| Comments | Four Way Mounting Base |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |