TC347FR
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC347FR Thomas & Betts Cable Tie Mounts, 2/4WAY MTG BASE 1.1X1.1IN FLRET NYL

MFG Item Number
TC347FR

TC347FR Thomas & Betts Cable Tie Mounts, 2/4WAY MTG BASE 1.1X1.1IN FLRET NYL

MFG Item Number
TC347FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Series
Item #
TC347FR
2/4WAY MTG BASE 1.1X1.1IN FLRET NYL

Series Information

Specifications

Specifications
Manufacturer Part Number TC347FR
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Four-Way and Two-Way Mounting Base With Open Leg Design, Flame Retardant Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 28.6mm 1.13 Inches, Width of 28.6mm 1.13 Inches, Height of 8.7mm 0.34 Inches,Screw Mounting Method
Mounting Adhesive
Color Natural
Height 13.7 "
Width 10 "
Depth 21.1 "
Material Nylon
Comments Four Way Mounting Base
Net Weight 0.001 lbs
Gross Weight 0.001 lbs