Series Information
| Manufacturer Part Number | TC350 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Re-Usable Latching Cable Clamp, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 25.0mm 0.984 Inches, Width of 25.0mm 0.984 Inches, Maximum Height of 21.3mm 0.84 Inches, Screw Mounting Method, Mounting Hole Diameter of |
| Mounting | Screw |
| Color | Natural |
| Height | 13.8 " |
| Width | 10.2 " |
| Depth | 19.7 " |
| Material | Nylon |
| Comments | Re-Usable Latching |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |