Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TC35327 GE Safety Switches, TC Series, 800A 3P DBL THR N1 240V NONFUSE
TC35327 GE Safety Switches, TC Series, 800A 3P DBL THR N1 240V NONFUSE
This item cannot be canceled or returned
Description
Safety Switches, TC Series
800A 3P DBL THR N1 240V NONFUSE
Specifications
Specifications
Manufacturer Part Number
TC35327
Manufacturer
GE
Product Series
TC
Family Series
GE Safety Switches, TC Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 800A 3P DBL THR N1 240V NONFUSE
Switch Type
Double Throw
Number of Poles
3
Voltage
240 V
Current Rating
800 A
Fusible
No
NEMA Rating
NEMA 1
Approvals
UL
Net Weight
175 lbs
Gross Weight
175 lbs
TC35327
GE Safety Switches, TC Series