Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TC35362 GE Safety Switches, TC Series, 60A 3P DBL THR N1 600V NONFUSE
TC35362 GE Safety Switches, TC Series, 60A 3P DBL THR N1 600V NONFUSE
This item cannot be canceled or returned
Description
Safety Switches, TC Series
60A 3P DBL THR N1 600V NONFUSE
Specifications
Specifications
Manufacturer Part Number
TC35362
Manufacturer
GE
Product Series
TC
Family Series
GE Safety Switches, TC Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 60A 3P DBL THR N1 600V NONFUSE
Switch Type
Double Throw
Number of Poles
3
Voltage
600 V
Current Rating
60 A
Fusible
No
NEMA Rating
NEMA 1
Approvals
UL
Net Weight
21 lbs
Gross Weight
21 lbs
TC35362
GE Safety Switches, TC Series