Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TC35365SS GE Safety Switches, TC Series, 400A 3P DBL THR 4/4X SS 600V NONFUS
MFG Item Number
TC35365SS
TC35365SS GE Safety Switches, TC Series, 400A 3P DBL THR 4/4X SS 600V NONFUS
MFG Item Number
TC35365SS
This item cannot be canceled or returned
Description
Safety Switches, TC Series
400A 3P DBL THR 4/4X SS 600V NONFUS
Specifications
Specifications
Manufacturer Part Number
TC35365SS
Manufacturer
GE
Product Series
TC
Family Series
GE Safety Switches, TC Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 400A 3P DBL THR 4/4X SS 600V NONFUS
Switch Type
Double Throw
Number of Poles
3
Voltage
600 V
Current Rating
400 A
Fusible
No
NEMA Rating
NEMA 4X
Approvals
UL
Net Weight
185 lbs
Gross Weight
185 lbs
TC35365SS
GE Safety Switches, TC Series